Motion
TL50A-E 42MM AIR NSB

NEXEN GROUP
TL50A-E 42MM AIR NSB

Air Engaged Torque Limiter - Enclosed, Straight, 42 mm, 1200 RPM
MI ITEM #02505552
MFR #TL50A-E 42MM AIR NSB
List Price$6,433.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TL50A-E 42MM AIR NSB

Air Engaged Torque Limiter - Enclosed, Straight, 42 mm, 1200 RPM
MI ITEM #02505552
MFR #TL50A-E 42MM AIR NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,433.70/each for your price

Overview

Mfr description
802955 TL50A-E 42MM BORE,AIR,METRIC,NS
  • Air Engaged, Shaft Mounted, Straight Bore, Enclosed, Torque Limiters

Specifications

  • Open Or Enclosed Design
    Enclosed
  • Bore Type
    Straight
  • Bore Size
    42 mm
  • Max Rpm
    1200 RPM rpm
  • Drive Arrangement
    Pilot Mount
  • Max Static Clutch Torque
    750 N-m
  • Min Static Torque Capacity
    136 N-m
  • Backlash
    0.27°
  • Number Of Engagement Positions
    1 @ 360°
  • Minimum Sprocket Size
    40/42T, 50/34T, 60/29T, 80/23T, 100/19T
  • Drive Inertia
    277.24 kg·cm²
  • Shaft Inertia
    102.41 kg/cm²
  • Actuation
    Air/Spring
  • Port Size
    1/8 BSPT
  • Max Pressure
    6.9 bar
  • Min Engagement Pressure
    1.0 bar
  • Temperature Range
    0-66 °C
  • Cable Length
    Proximity Sensor, 3 ft
  • Ratings
    NEMA MG1-2006 1.26.6 (Waterproof Machines), IP55, CE, And RoHS
  • Finish
    Nickel Plated
  • Clutch Air Chamber Volume When New
    29.497 cm³
  • Manufacturer Upc Number
    662284231947
  • UPC_NO
    662284231947
  • Manufacturer Product Page
  • Bore Diameter
    42 mm
  • Weight
    37.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought