Motion
TL40A 1.500 AIR SPCL

NEXEN GROUP
TL40A 1.500 AIR SPCL

Air Engaged Torque Limiter - Open, Straight, 1.5000 in, 1350 RPM
MI ITEM #02505585
MFR #TL40A 1.500 AIR SPCL
List Price$5,018.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TL40A 1.500 AIR SPCL

Air Engaged Torque Limiter - Open, Straight, 1.5000 in, 1350 RPM
MI ITEM #02505585
MFR #TL40A 1.500 AIR SPCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,018.94/each for your price

Overview

Mfr description
801584 TL40A 1.500 BORE,AIR,SPCL
  • Air Engaged, Shaft Mounted, Straight Bore, Enclosed, Torque Limiters

Specifications

  • Open Or Enclosed Design
    Open
  • Bore Type
    Straight
  • Bore Size
    1.5000 in
  • Max Rpm
    1350 RPM rpm
  • Drive Arrangement
    Pilot Mount
  • Max Static Clutch Torque
    4190 in-lb
  • Min Static Torque Capacity
    900 in
  • Backlash
    0.28°
  • Number Of Engagement Positions
    1 @ 360°
  • Minimum Sprocket Size
    40/40T, 50/30T, 60/26T, 80/20T
  • Drive Inertia
    54.72 lbin²
  • Shaft Inertia
    25.20 lb/in²
  • Actuation
    Air/Spring
  • Port Size
    1/4 NPT
  • Max Pressure
    6.9 bar
  • Min Engagement Pressure
    15 psi
  • Temperature Range
    32-150 °F
  • Cable Length
    Proximity Sensor, 3 ft
  • Ratings
    CE, And RoHS
  • Finish
    Bare Machined Aluminum Air Chamber, Black Oxide Pilot
  • Clutch Air Chamber Volume When New
    1.560 in³
  • Manufacturer Upc Number
    662284155113
  • UPC_NO
    662284155113
  • Manufacturer Product Page
  • Bore Diameter
    1.5000 in
  • Weight
    29.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought