Motion
5H70-1 2.250 BASIC

NEXEN GROUP
5H70-1 2.250 BASIC

Tooth Clutch - 2.2500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Flange Mount
Mi Item #02505609
MFR #5H70-1 2.250 BASIC
Price$4,196.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H70-1 2.250 BASIC

Tooth Clutch - 2.2500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Flange Mount
Mi Item #02505609
MFR #5H70-1 2.250 BASIC

Mfr description
907351 5H70-1 2.250 BORE,BASIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,196.68/each

Specifications

Dimensions

  • Backlash
    0.22°
  • Bore Diameter
    2.2500 in
  • Drive Inertia
    176.06 lb-in²
  • Height
    8.3700 in, 212.60 mm
  • Input Shaft Diameter
    2.2500 in, 57.15 mm
  • Overall Diameter
    8.3700 in, 212.60 mm
  • Overall Length
    5.1800 in, 131.57 mm
  • Port Size
    1/8 NPT
  • Weight
    41.00 lbs
  • Width
    8.3700 in, 212.60 mm

Details

  • Additional Details
    Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Pulley or sprocket mounting not allowed, consult Nexen for use in cyclic applications or engagement at differential speeds. Flange should be mounted to another bearing supported element or rigid plate if used as a holding brake.
  • Air Chamber Volume
    1.731 in³
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Volume When New
    1.731 in3, 28.366 cm3
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.237
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Drive Flange
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    2000 rpm
  • Max Static Clutch Torque
    17430.0000 in-lbs, 1969.32 N-m
  • Min Engagement Pressure
    20 psi
  • Min Static Torque Capacity
    4360 in
  • Model
    5H70
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    214
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.375-16 Holes @ 90° on a 7.687 inch B.C.
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    No Radial (Pulley, Sprocket), Or Moment Loads Allowed On Output Flange, Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds (Not Recommended)
  • Series
    5H 70
  • Shaft Inertia
    50.46 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284216357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)