Motion
5H45-1 35MM BASIC

NEXEN GROUP
5H45-1 35MM BASIC

Tooth Clutch - 35 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ No Keyway, Flange Mount
MI ITEM #02505615
MFR #5H45-1 35MM BASIC
Your Price$2,782.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H45-1 35MM BASIC

Tooth Clutch - 35 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ No Keyway, Flange Mount
MI ITEM #02505615
MFR #5H45-1 35MM BASIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,782.27/each(List $2,867.27)

Overview

Mfr description
907002 5H45-1 35MM BORE,BASIC,METRIC

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ No Keyway
  • Drive Arrangement
    Flange Mount
  • Port Size
    1/4 BSPT
  • Max Rpm
    3000 rpm
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Drive Flange
  • Min Static Torque Capacity
    136 N-m
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Bore Diameter
    35 mm
  • Number Of Engagement Positions
    137
  • Drive Inertia
    76.31 kg-cm²
  • Backlash
    0.28°
  • Shaft Inertia
    24.42 kg/cm²
  • Clutch Response Factor
    0.763
  • Max Pressure
    6.0 bar
  • Min Engagement Pressure
    1.4 bar
  • Air Chamber Volume
    12.503 cm³
  • Ratings
    CE and RoHS
  • Model
    5H45
  • Weight
    15.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Consult Nexen for use in cyclic applications or engagement at differential speeds. Flange should be mounted to another bearing supported element or rigid plate if used as a holding brake.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284174879
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought