Motion
5H60-1 45MM BASIC

NEXEN GROUP
5H60-1 45MM BASIC

Tooth Clutch - 45 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ No Keyway, Flange Mount
MI ITEM #02505617
MFR #5H60-1 45MM BASIC
List Price$3,914.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H60-1 45MM BASIC

Tooth Clutch - 45 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ No Keyway, Flange Mount
MI ITEM #02505617
MFR #5H60-1 45MM BASIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,914.38/each for your price

Overview

Mfr description
907202 5H60-1 45MM BORE,BASIC,METRIC

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ No Keyway
  • Drive Arrangement
    Flange Mount
  • Port Size
    1/4 BSPT
  • Max Rpm
    2400 rpm
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Drive Flange
  • Min Static Torque Capacity
    350 N-m
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Bore Diameter
    45 mm
  • Number Of Engagement Positions
    183
  • Drive Inertia
    271.03 kg-cm²
  • Backlash
    0.23°
  • Shaft Inertia
    75.47 kg/cm²
  • Clutch Response Factor
    0.198
  • Max Pressure
    6.0 bar
  • Min Engagement Pressure
    1.4 bar
  • Air Chamber Volume
    23.761 cm³
  • Ratings
    CE and RoHS
  • Model
    5H60
  • Weight
    29.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Consult Nexen for use in cyclic applications or engagement at differential speeds. Flange should be mounted to another bearing supported element or rigid plate if used as a holding brake.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284174930
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought