Specifications
Dimensions
- Backlash0.38°
- Bore Diameter16 mm
- Drive Inertia17.55 kg-cm²
- Port Size1/4 BSPT
- Weight8.00 lbs
Details
- Additional DetailsTorque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Consult Nexen for use in cyclic applications or engagement at differential speeds. Flange should be mounted to another bearing supported element or rigid plate if used as a holding brake.
- Air Chamber Volume7.194 cm³
- Bore TypeFinished w/ No Keyway
- Clutch CategoryTooth Clutch
- Clutch Response Factor0.060
- Clutch TypeTooth Clutch
- DesignOpen
- Drive ArrangementFlange Mount
- Engagement/ReleaseAir Engaged/Spring Release
- FinishMachined Aluminum Air Chamber, Black Oxide Drive Flange
- FunctionConnect/Disconnect, Shaft Timing, Holding
- Harmonization Code8483.60.4000
- Instruction Manual
- Manufacturer Product Page
- Manufacturer Replacement Parts List
- Max Pressure6.0 bar
- Max Rpm3700 rpm
- Min Engagement Pressure1.4 bar
- Min Static Torque Capacity51 N-m
- Model5H30
- Mounting ConfigurationShaft Mounted
- Number Of Engagement Positions91
- RatingsCE and RoHS
- Shaft Inertia3.69 kg/cm²
- UPC_NO662284232401
Overview
Mfr description
906705 5H30-1 16MM BORE,BASIC,METRIC,N