Motion
SEM-700A ELEMENT 1.375 HCO SPC

NEXEN GROUP
SEM-700A ELEMENT 1.375 HCO SPC

Friction Clutch - 1.3750 in Bore, Shaft Mounted, Air/Spring, Open Design, 1/8 NPT, Straight, Pilot Mount
Mi Item #02505705
MFR #SEM-700A ELEMENT 1.375 HCO SPC
Price$3,327.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SEM-700A ELEMENT 1.375 HCO SPC

Friction Clutch - 1.3750 in Bore, Shaft Mounted, Air/Spring, Open Design, 1/8 NPT, Straight, Pilot Mount
Mi Item #02505705
MFR #SEM-700A ELEMENT 1.375 HCO SPC

Mfr description
800408 SEM-700A ELEMENT,1.375 BORE,HCO
  • Air Engaged Straight Bore Shaft End Mounted Clutch With Rotary Air Union
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,327.64/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Clutch Peak Thermal Input Rate
    21.05 hp
  • Drive Inertia
    97.52 lb-in²
  • Minimum Sprocket Size
    35/45T, 40/34T, 50/28T, 60/24T, 80/19T
  • Outer Diameter
    8.50 in
  • Overall Diameter
    8.5000 in, 215.90 mm
  • Overall Length
    7.70 in
  • Pilot Diameter
    3.7400 in, 95 mm
  • Pilot Size
    3.740 in
  • Port Size
    1/8 NPT
  • Weight
    24.5 lbs, 11.113 kg
  • Width
    8.5000 in, 215.90 mm

Details

  • Additional Details
    Shaft End Mount, Pilot Output, Rotary Air Union, Open Design
  • Air Chamber Volume
    0.982 in3, 16.092 cm3
  • Approximate Clutch Facing Life
    465 hphr
  • Bore Type
    Straight
  • Clutch Air Chamber Vol When Worn Out
    3.318 in³
  • Clutch Air Chamber Volume When New
    0.982 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Effective Area
    23.45 sq in, 151.29 sq cm
  • Clutch Facing Type
    High Coefficient
  • Clutch Heat Sink Capacity
    46750 ft-lbs
  • Clutch Type
    Friction Clutch
  • Combination Type
    Pilot Mount Clutch
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
    800645
  • Manufacturer Upc Number
    662284237581
  • Max Clutch Continuous Thermal Diss
    0.72 hp
  • Max Pressure
    80 psi
  • Max Rpm
    3000 RPM rpm
  • Max Static Clutch Torque
    1960 in-lb
  • Maximum Dynamic Torque Capacity
    1666 in
  • Min Engagement Pressure
    5 psi
  • Model
    SEM 700A
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    6, 3/8–16@ 60° On A 4.375 in Circle
  • Product Type
    Pneumatic Clutches
  • Restrictions
    California Proposition 65
  • Series
    SEM 700A
  • Shaft Inertia
    36.57 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284237581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)