Motion
S-1200 3.375 LCO

NEXEN GROUP
S-1200 3.375 LCO

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 NPT Port Size, 1800 rpm Max, Black Acrylic Paint Finish, Low Coefficient Facing
MI ITEM #02505715
MFR #S-1200 3.375 LCO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-1200 3.375 LCO

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 NPT Port Size, 1800 rpm Max, Black Acrylic Paint Finish, Low Coefficient Facing
MI ITEM #02505715
MFR #S-1200 3.375 LCO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
822517 S-1200 3.375 BORE,LCO

Specifications

  • Engagement/Release
    Air/Spring
  • Bore Type
    Straight
  • Bore Style
    Bore to Size
  • Bore Size Range
    3.3750 in
  • Port Size
    1/4 NPT
  • Max Rpm
    1800 rpm
  • Finish
    Black Acrylic Paint
  • Brake Facing Type
    Low Coefficient
  • Max Static Brake Torque
    3300 in
  • Function
    Stopping & Holding
  • Shaft Inertia
    478.40 lb/in²
  • Open Or Enclosed Design
    Open
  • Brake Facing Edge Color Code
    Green
  • Overall Length
    4.52 in
  • Overall Diameter
    13.76 in
  • Approximate Brake Facing Life
    10077 hp/hr
  • Brake Facing Effective Area
    58.6 in²
  • Max Brake Continuous Thermal Diss
    6.40 hp
  • Brake Heat Sink Capacity
    550000 ft-lbs
  • Brake Peak Thermal Input Rate
    53.00 hp
  • Brake Response Factor
    0.451
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    3 psi
  • Brake Air Chamber Volume When New
    2.764 in³
  • Brake Air Chamber Vol When Worn Out
    11.298 in³
  • Ratings
    CE and RoHS
  • Other Accessories
    822515 (Torque Pin Bracket)
  • Recommended Control Kits
    940011,940012,940017,940021
  • Guards
    822516
  • Additional Details
    To prevent housing rotation use torque pin bracket from the accessory section.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284254427
  • Model
    S-1200
  • Product Type
    Pneumatic Shaft Mounted Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought