Motion
SE-200-1 20MM NSB

NEXEN GROUP
SE-200-1 20MM NSB

SE-200 Flange Mounted Brake - Spring/Air, 20 mm Bore Size, 1800 rpm Max, 1/8 NPT Port Size, Black Oxide Finish
MI ITEM #02505740
MFR #SE-200-1 20MM NSB
Price$1,941.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SE-200-1 20MM NSB

SE-200 Flange Mounted Brake - Spring/Air, 20 mm Bore Size, 1800 rpm Max, 1/8 NPT Port Size, Black Oxide Finish
MI ITEM #02505740
MFR #SE-200-1 20MM NSB

Mfr description
806001 SE-200-1 20MM BORE,NSB
  • Spring engaged brakes provide protection to equipment when fast, dependable stops are required for non-cyclic applications
  • Restrictor valve controls exhaust air during engagement, ensuring a smooth stop
  • 3 moving parts insure durability and dependability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,941.60/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Overall Diameter
    6.5000 in, 165.10 mm
  • Overall Length
    3.2800 in, 83.31 mm
  • Pilot Diameter
    4.5000 in, 114.30 mm
  • Port Size
    1/8 NPT
  • Weight
    14.50 lbs

Details

  • Additional Details
    Consult Motion for use in cyclic applications.
  • Approximate Brake Facing Life
    140 hp/hr
  • Approximate Engagement Response Time
    30 ms
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    16.200 in³
  • Brake Air Chamber Volume When New
    78.400 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    7.7 in²
  • Brake Facing Type
    Standard Coefficient
  • Brake Peak Thermal Input Rate
    7.00 hp
  • Brake Series
    SE Series
  • Clutch Category
    Friction Brake
  • Clutch Type
    Spring-Set Air-Release
  • Combination Type
    Brake Only
  • Design
    Spring-Set Brake
  • Drive Arrangement
    Through Bore
  • Engagement/Release
    Spring Engaged/Air Release
  • Facing Kit
    808471
  • Finish
    Black Oxide
  • Frame Type
    NEMA
  • Function
    Stopping and Holding
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    0.10 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Min Static Brake Torque
    225 in
  • Minimum Release Pressure
    50 psi
  • Model
    SE-200-1
  • Mounting Configuration
    Flange Mounted
  • Open Or Enclosed Design
    Enclosed
  • Pilot Or Drive Flg Bolt Circle Data
    5.8750 in
  • Product Type
    Pneumatic Flange Mounted Brakes
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    808500
  • Recommended Control Kits
    940012 (3-WAY N.C. 1/8 NPT), 940017 (3 WAY N.C. 0-100 PSI 1/8 NPT), 940021 (3 WAY 5-100 PSI 1/8 NPT)
  • Restrictions
    Do Not Use In High Speed Vertical Shaft Or High Cycle Rate Applications, For Overhung Loads From Pulley, Sprocket, Etc.. An Output Unit Accessory Is Required
  • Series
    SE 200
  • Shaft Inertia
    12960.00 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)