Motion
TCB20 ROTOR 3 NSB

NEXEN GROUP
TCB20 ROTOR 3 NSB

Rotary Brake Rotor With Hub - Straight Type
Mi Item #02505746
MFR #TCB20 ROTOR 3 NSB
Price$7,833.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TCB20 ROTOR 3 NSB

Rotary Brake Rotor With Hub - Straight Type
Mi Item #02505746
MFR #TCB20 ROTOR 3 NSB

Mfr description
835188 TCB20 ROTOR,3.000 BORE,NSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,833.56/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Disc Diameter
    20.0000 in
  • Input Shaft Diameter
    3.0000 in
  • Maximum Continuous Thermal Dissipation
    16.6 hp
  • Outer Diameter
    20.0000 in
  • Weight
    168 lbs
  • Width
    2.0600 in

Details

  • Additional Details
    Ventilated Rotor With Hub | For TCC Clutch | | TCB Brake
  • Bore Style
    Machined Bore with Keyway
  • Bore Type
    Straight
  • Brake Heat Sink Capacity
    1535000 ft-lbs
  • Combination Type
    Brake
  • Coupling Type
    Set Screw
  • Design
    Disc
  • Drive Arrangement
    Shaft Mount
  • Finish
    Black Oxide
  • Function
    Brake
  • Max Rpm
    1800 rpm
  • Mounting Configuration
    Shaft Mounted
  • Ratings
    RoHS
  • Series
    TCC/TCB 20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)