Motion
5H50P-1 1.688 PILOT

NEXEN GROUP
5H50P-1 1.688 PILOT

Tooth Clutch - 1.6875 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #02505758
MFR #5H50P-1 1.688 PILOT
List Price$2,747.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H50P-1 1.688 PILOT

Tooth Clutch - 1.6875 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #02505758
MFR #5H50P-1 1.688 PILOT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,747.45/each for your price

Overview

Mfr description
910311 5H50P-1 1.688 BORE,PILOT

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    3000 rpm
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Min Static Torque Capacity
    1770 in
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Bore Diameter
    1.6875 in
  • Minimum Sprocket Size
    40/40T, 50/34T, 60/28T, 80/22T, 100/19T
  • Number Of Engagement Positions
    152
  • Drive Inertia
    42.83 lb-in²
  • Backlash
    0.27°
  • Shaft Inertia
    12.19 lb/in²
  • Pilot Diameter
    4.5000 in
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.312-18 Holes @ 90° on a 5.250 inch B.C.
  • Clutch Response Factor
    0.136
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    20 psi
  • Air Chamber Volume
    0.994 in³
  • Ratings
    CE and RoHS
  • Model
    5H50P
  • Weight
    20.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Air Engaged, Straight Bore, Pilot Mount, Tooth Clutches. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Instruction Manual
  • UPC_NO
    662284162593
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text