Motion
4H35P 1.125 PILOT MT SHIELDED

NEXEN GROUP
4H35P 1.125 PILOT MT SHIELDED

Friction Clutch - 1.1250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #02505774
MFR #4H35P 1.125 PILOT MT SHIELDED
List Price$2,729.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
4H35P 1.125 PILOT MT SHIELDED

Friction Clutch - 1.1250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #02505774
MFR #4H35P 1.125 PILOT MT SHIELDED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,729.98/each for your price

Overview

Mfr description
923501 4H35P 1.125 BORE,PILOT

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Multiple Disc Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    1200 rpm @ 80 psi rpm, 1400 rpm @ 70 psi rpm, 1800 rpm @ 60 psi rpm
  • Finish
    Aluminum Air Chamber, Black Oxide Drive Shell
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    5.25 in
  • Overall Diameter
    4.88 in
  • Bore Diameter
    1.1250 in
  • Minimum Sprocket Size
    35/40T, 40/32T, 50/26T, 60/22T, 80/17T
  • Drive Inertia
    13.34 lb-in²
  • Shaft Inertia
    3.49 lb/in²
  • Pilot Diameter
    3.5000 in
  • Pilot Or Drive Flg Bolt Circle Data
    4, 1/4–20 Bolts @ 90° on a 4.062 inch Circle
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    41 hphr
  • Clutch Facing Effective Area
    37.38 in²
  • Maximum Continuous Thermal Dissipation
    0.12 hp
  • Clutch Heat Sink Capacity
    8100 ft-lbs
  • Clutch Peak Thermal Input Rate
    33.60 hp
  • Clutch Response Factor
    0.056
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    10 psi
  • Clutch Air Chamber Volume When New
    0.284 in³
  • Ratings
    CE and RoHS
  • Model
    4H35P
  • Weight
    12.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    4HP muti-disc pilot mount clutches provide big torque in a small package. Available in 7 sizes with static torque up to 10000 in-lbs at 80 psi, bores up to 2.375 in. Maximum RPM dependent on torque/air pressure setting. The pilot accepts pulleys, sprockets, and Nexen couplings. More durable, and higher RPM than the LSCC clutch series. Ideal for conveyor and other high torque low RPM applications. Consult Nexen for use in cyclic applications, or use as a brake. Has shielded VS sealed bearings for less drag torque and heat generation at high RPMs.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Instruction Manual
  • UPC_NO
    662284237857
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text