Motion
4H50P 40MM PILOT MT SPCL

NEXEN GROUP
4H50P 40MM PILOT MT SPCL

Friction Clutch - 40 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #02505780
MFR #4H50P 40MM PILOT MT SPCL
List Price$4,892.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
4H50P 40MM PILOT MT SPCL

Friction Clutch - 40 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #02505780
MFR #4H50P 40MM PILOT MT SPCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,892.57/each for your price

Overview

Mfr description
923802 4H50P 40MM BORE,PILOT

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Multiple Disc Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    1200 rpm @ 70 psi rpm, 1800 rpm @ 60 psi rpm, 900 rpm @ 80 psi rpm
  • Finish
    Aluminum Air Chamber, Black Oxide Drive Shell
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    6.02 in
  • Overall Diameter
    6.25 in
  • Bore Diameter
    40 mm
  • Minimum Sprocket Size
    40/42T, 50/34T, 60/29T, 80/23T,100/19T
  • Drive Inertia
    60.40 lb-in²
  • Shaft Inertia
    17.59 lb/in²
  • Pilot Diameter
    4.5000 in
  • Pilot Or Drive Flg Bolt Circle Data
    4, 5/16–18 Bolts @ 90° on a 5.250 inch Circle
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    244 hphr
  • Clutch Facing Effective Area
    58.72 in²
  • Maximum Continuous Thermal Dissipation
    0.19 hp
  • Clutch Heat Sink Capacity
    12540 ft-lbs
  • Clutch Peak Thermal Input Rate
    52.90 hp
  • Clutch Response Factor
    0.095
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    10 psi
  • Clutch Air Chamber Volume When New
    0.477 in³
  • Ratings
    CE and RoHS
  • Model
    4H50P
  • Weight
    24.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    4HP muti-disc pilot mount clutches provide big torque in a small package. Available in 7 sizes with static torque up to 10000 in-lbs at 80 psi, bores up to 2.375 in. Maximum RPM dependent on torque/air pressure setting. The pilot accepts pulleys, sprockets, and Nexen couplings. More durable, and higher RPM than the LSCC clutch series. Ideal for conveyor and other high torque low RPM applications. Consult Nexen for use in cyclic applications, or use as a brake. Inch product with a metric bore.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Instruction Manual
  • UPC_NO
    662284230483
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought