Motion
BW 14MM PILOT MT TEFLON S

NEXEN GROUP
BW 14MM PILOT MT TEFLON S

Friction Clutch - 14 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02505789
MFR #BW 14MM PILOT MT TEFLON S
Price$1,276.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BW 14MM PILOT MT TEFLON S

Friction Clutch - 14 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02505789
MFR #BW 14MM PILOT MT TEFLON S

Mfr description
950703 BW 14MM BORE,PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,276.89/each

Specifications

Dimensions

  • Bore Diameter
    14 mm
  • Clutch Peak Thermal Input Rate
    1.40 kW
  • Drive Inertia
    2.52 kg-cm²
  • Input Shaft Diameter
    14 mm, 0.5510 in
  • Maximum Continuous Thermal Dissipation
    0.04 kW
  • Minimum Sprocket Size
    25/40T, 35/28T, 40/22T
  • Overall Diameter
    73.4 mm
  • Overall Length
    89.1 mm
  • Pilot Diameter
    54 mm
  • Port Size
    1/8 BSPT
  • Weight
    3.50 lbs
  • Width
    2.8900 in, 73.40 mm

Details

  • 2D Drawing
  • Additional Details
    Light duty air cooled clutch for narrow range tension control applications. Static torque up to 58.5 Nm at 5.5 bar, maximum speed 3600 rpm, transmitted power up to 7.5 kW, continuous thermal dissipation 0.56 kW, bores up to 30 mm. Features sealed ball bearings and splined hub. Available in pilot mount models only. Adaptor listed under accessories allows use as a Brake. Special teflon facing for reduced torque output, smoother operation at low differential RPM's, and very long life.
  • Air Chamber Volume
    3.294 mm3, 0.0002 in3
  • Approximate Clutch Facing Life
    75.0 kWhr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    5.269 in³
  • Clutch Air Chamber Volume When New
    3.294 mm³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Blue
  • Clutch Facing Effective Area
    26.90 cm²
  • Clutch Facing Type
    Teflon (Very Low) Coefficient
  • Clutch Heat Sink Capacity
    7660 J
  • Clutch Response Factor
    0.038
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum
  • Function
    Tensioning
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    0.04 kW, 0.054 hp
  • Max Pressure
    5.9 bar, 85.572 psi
  • Max Rpm
    3600 rpm
  • Maximum Dynamic Torque Capacity
    30 in
  • Min Engagement Pressure
    0.2 bar, 2.901 psi
  • Model
    BW
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, M5 Screws @ 90° on a 63 mm Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    BW
  • Shaft Inertia
    2.87 kg/cm²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284234160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)