Specifications
Dimensions
- Bore Diameter1.1250 in
- Drive Inertia11.51 lbin²
- Length5.14 in
- Minimum Sprocket Size25/60T, 35/40T, 40/31T, 50/25T, 60/22T
- Outer Diameter4.56 in
- Overall Diameter4.5600 in, 115.82 mm
- Overall Length5.1400 in, 130.56 mm
- Pilot Diameter3.0000 in, 76.20 mm
- Pilot Size3.000 in
- Port Size1/8 NPT
- Weight10.00 lbs
Details
- ActuationAir/Spring
- Additional DetailsDriven Shaft Mount, Straight Bore, Multi-Plate, CE Certified, RoHS Compliant
- Bore TypeStraight
- Brake Air Chamber Vol When Worn Out4.516 in3, 74.004 cm3
- Brake Air Chamber Volume When New2.399 in3, 39.313 cm3
- Clutch Air Chamber Vol When Worn Out4.516 in³
- Clutch Air Chamber Volume When New2.399 in³
- Clutch CategoryClutch, Brake Combination
- Clutch Facing Effective Area24.36 sq in, 157.161 sq cm
- Clutch TypeShaft-Mounted
- Combination TypeShaft Mounted Clutch-Brake
- DesignClutch, Brake Combination
- Drive ArrangementPilot Mount
- Engagement/ReleaseAir Engaged/Spring Release
- FinishMachined Aluminum
- Manufacturer Product Page
- Manufacturer Upc Number662284253574
- Max Pressure80 psi
- Max Rpm750 rpm
- Max Static Brake Torque25 in
- Max Static Clutch Torque2100 in-lb
- Maximum RPM @ PSI250 @ 80 psi, 300 @ 70 psi, 350 @ 60 psi, 450 @ 50 psi, 750 @ 40 psi
- Min Engagement Pressure16 psi
- ModelLSCB 44
- Mounting ConfigurationShaft Mount
- Open Or Enclosed DesignOpen
- Pilot Or Drive Flg Bolt Circle Data4, 0.250-20 Holes @ 90° On A 3.500 in Circle
- Product TypePneumatic Brake & Clutch Assemblies
- RatingsCE, And RoHS
- RestrictionsRoHS Compliant
- SeriesLSCB
- Shaft Inertia3.03 lb/in²
- Temperature Range32-150 °F
- UPC_NO662284253574
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)