Motion
5H40P-1 30MM PILOT

NEXEN GROUP
5H40P-1 30MM PILOT

Tooth Clutch - 30 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ No Keyway, Pilot Mount
MI ITEM #02505798
MFR #5H40P-1 30MM PILOT
Your Price$2,011.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H40P-1 30MM PILOT

Tooth Clutch - 30 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ No Keyway, Pilot Mount
MI ITEM #02505798
MFR #5H40P-1 30MM PILOT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,011.90/each(List $2,414.28)

Overview

Mfr description
910102 5H40P-1 30MM BORE,PILOT,METRIC

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ No Keyway
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/4 BSPT
  • Max Rpm
    3000 rpm
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Min Static Torque Capacity
    102 N-m
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Bore Diameter
    30 mm
  • Minimum Sprocket Size
    35/45T, 40/34T, 50/28T, 60/24T, 80/18T
  • Number Of Engagement Positions
    122
  • Drive Inertia
    46.13 kg-cm²
  • Backlash
    0.30°
  • Shaft Inertia
    11.41 kg/cm²
  • Clutch Response Factor
    0.087
  • Max Pressure
    6.0 bar
  • Min Engagement Pressure
    1.4 bar
  • Air Chamber Volume
    10.471 cm³
  • Ratings
    CE and RoHS
  • Model
    5H40P
  • Weight
    12.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Metric Air Engaged, Straight Bore, Pilot Mount, Tooth Clutch. Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284174312
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought