Motion
5H35P-E 25MM PILOT

NEXEN GROUP
5H35P-E 25MM PILOT

Tooth Clutch - 25 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/4 BSPT, Finished w/ Keyway & 6 SS, Pilot Mount
MI ITEM #02505805
MFR #5H35P-E 25MM PILOT
List Price$3,361.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H35P-E 25MM PILOT

Tooth Clutch - 25 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/4 BSPT, Finished w/ Keyway & 6 SS, Pilot Mount
MI ITEM #02505805
MFR #5H35P-E 25MM PILOT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,361.28/each for your price

Overview

Mfr description
913015 5H35P-E 25MM BORE,PILOT,METRIC

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Enclosed
  • Bore Type
    Finished w/ Keyway & 6 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/4 BSPT
  • Max Rpm
    1350 rpm
  • Finish
    Nickel Plated
  • Min Static Torque Capacity
    68 N-m
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Bore Diameter
    25 mm
  • Minimum Sprocket Size
    35/40T, 40/32T, 50/26T, 60/22T, 80/17T
  • Number Of Engagement Positions
    106
  • Drive Inertia
    37.15 kg-cm²
  • Backlash
    0.35°
  • Shaft Inertia
    9.36 kg/cm²
  • Clutch Response Factor
    0.763
  • Max Pressure
    6.0 bar
  • Min Engagement Pressure
    1.4 bar
  • Air Chamber Volume
    8.062 cm³
  • Ratings
    NEMA MG1-2006 1.26.6 (Waterproof Machines), IP55, CE and RoHS
  • Model
    5H35P-E
  • Weight
    18.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Metric Air Engaged, Straight Bore, Pilot Mount, Enclosed, Tooth Clutch. Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284209236
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text