Motion
5H50P-E 40MM PILOT

NEXEN GROUP
5H50P-E 40MM PILOT

Tooth Clutch - 40 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/4 BSPT, Finished w/ No Keyway, Pilot Mount
MI ITEM #02505807
MFR #5H50P-E 40MM PILOT
List Price$4,946.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H50P-E 40MM PILOT

Tooth Clutch - 40 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/4 BSPT, Finished w/ No Keyway, Pilot Mount
MI ITEM #02505807
MFR #5H50P-E 40MM PILOT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,946.73/each for your price

Overview

Mfr description
913045 5H50P-E 40MM BORE,PILOT,METRIC

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Enclosed
  • Bore Type
    Finished w/ No Keyway
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/4 BSPT
  • Max Rpm
    1100 rpm
  • Finish
    Nickel Plated
  • Min Static Torque Capacity
    203 N-m
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Bore Diameter
    40 mm
  • Minimum Sprocket Size
    40/40T, 50/34T, 60/28T, 80/22T
  • Number Of Engagement Positions
    152
  • Drive Inertia
    162.81 kg-cm²
  • Backlash
    0.27°
  • Shaft Inertia
    40.07 kg/cm²
  • Clutch Response Factor
    0.136
  • Max Pressure
    6.0 bar
  • Min Engagement Pressure
    1.4 bar
  • Air Chamber Volume
    16.289 cm³
  • Ratings
    NEMA MG1-2006 1.26.6 (Waterproof Machines), IP55, CE and RoHS
  • Model
    5H50P-E
  • Weight
    34.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Metric Air Engaged, Straight Bore, Pilot Mount, Enclosed, Tooth Clutch. Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284209267
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text