Motion
5H80PSP-1 75MM PILOT

NEXEN GROUP
5H80PSP-1 75MM PILOT

Tooth Clutch - 75 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 3 SS, Pilot Mount
MI ITEM #02505824
MFR #5H80PSP-1 75MM PILOT
List Price$15,506.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H80PSP-1 75MM PILOT

Tooth Clutch - 75 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 3 SS, Pilot Mount
MI ITEM #02505824
MFR #5H80PSP-1 75MM PILOT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,506.53/each for your price

Overview

Mfr description
912902 5H80PSP-1 75MM BORE,PILOT,MTRC

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/4 BSPT
  • Max Rpm
    2000 rpm
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Min Static Torque Capacity
    923 N-m
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Bore Diameter
    75 mm
  • Minimum Sprocket Size
    80/33T, 100/27T, 120/23T, 140/21T, 160/19T
  • Number Of Engagement Positions
    1 @ 360°
  • Drive Inertia
    1152.48 kg-cm²
  • Backlash
    0.22°
  • Shaft Inertia
    214.84 kg/cm²
  • Max Pressure
    6.0 bar
  • Min Engagement Pressure
    1.4 bar
  • Air Chamber Volume
    108.962 cm³
  • Ratings
    CE and RoHS
  • Model
    5H80PSP
  • Weight
    70.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Metric air engaged, straight bore, pilot mount, positioning, open, tooth clutch. Positional reengagement torque is approximately 10% of clutch torque being generated based on applied air pressure. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284174558
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought