Motion
5H60PSP-E 45MM PILOT

NEXEN GROUP
5H60PSP-E 45MM PILOT

Tooth Clutch - 45 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/4 BSPT, Finished w/ Keyway & 6 SS, Pilot Mount
Mi Item #02505828
MFR #5H60PSP-E 45MM PILOT
Price$6,425.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H60PSP-E 45MM PILOT

Tooth Clutch - 45 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/4 BSPT, Finished w/ Keyway & 6 SS, Pilot Mount
Mi Item #02505828
MFR #5H60PSP-E 45MM PILOT

Mfr description
913054 5H60PSP-E 45MM BORE,PILOT,MTRC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,425.50/each

Specifications

Dimensions

  • Backlash
    0.27°
  • Bore Diameter
    45 mm
  • Drive Inertia
    366.07 kg-cm²
  • Minimum Sprocket Size
    50/38T, 60/32T, 80/25T, 100/21T, 120/19T
  • Port Size
    1/4 BSPT
  • Weight
    48.50 lbs

Details

  • 2D Drawing
  • Additional Details
    Metric air engaged, straight bore, pilot mount, positioning, enclosed, tooth clutch. Positional reengagement torque is approximately 10% of clutch torque being generated based on applied air pressure. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Air Chamber Volume
    59.665 cm³
  • Bore Type
    Finished w/ Keyway & 6 SS
  • Clutch Category
    Tooth Clutch
  • Clutch Type
    Tooth Clutch
  • Design
    Enclosed
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Nickel Plated
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    1000 rpm
  • Min Engagement Pressure
    1.4 bar
  • Min Static Torque Capacity
    351 N-m
  • Model
    5H60PSP-E
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    1 @ 360°
  • Open Or Enclosed Design
    Enclosed
  • Product Type
    Pneumatic Clutches
  • Ratings
    NEMA MG1-2006 1.26.6 (Waterproof Machines), IP55, CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H 60PSP-E
  • Shaft Inertia
    115.22 kg/cm²
  • Temperature Range
    0 °C to 66 °C, 32 °F to 150 °F
  • UPC_NO
    662284209229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)