Motion
SE-500-1 1.125 SPCL

NEXEN GROUP
SE-500-1 1.125 SPCL

Flange Mounted Brake - Spring/Air, 1.125 in Bore Size, 1800 RPM Max, 0.125 NPT Port Size, Black Oxide Finish
MI ITEM #02505997
MFR #SE-500-1 1.125 SPCL
List Price$3,577.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SE-500-1 1.125 SPCL

Flange Mounted Brake - Spring/Air, 1.125 in Bore Size, 1800 RPM Max, 0.125 NPT Port Size, Black Oxide Finish
MI ITEM #02505997
MFR #SE-500-1 1.125 SPCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,577.93/each for your price

Overview

Mfr description
808242 SE-500-1 1.125 BORE,SPCL
  • Spring Engaged, NEMA C-Face Or Shaft Or Flange Or Foot Mounted Brake With Manual Release

Specifications

  • Engagement/Release
    Spring/Air
  • Frame Size
    182TC, 182TC
  • Max Rpm
    1800 rpm
  • Port Size
    1/8 NPT
  • Finish
    Black Oxide
  • Min Static Brake Torque
    240 in
  • Approximate Engagement Response Time
    30 ms
  • Bore Type
    Straight
  • Shaft Inertia
    12960.00 lb/in²
  • Open Or Enclosed Design
    Enclosed
  • Bore Diameter
    1.125 in
  • Ratings
    CE, And RoHS
  • Brake Facing Type
    Standard Coefficient
  • Brake Facing Edge Color Code
    Red
  • Approximate Brake Facing Life
    356 hphr
  • Max Brake Continuous Thermal Diss
    0.20 hp
  • Brake Peak Thermal Input Rate
    34.00 hp
  • Max Pressure
    80 psi
  • Minimum Release Pressure
    30 psi
  • Brake Air Chamber Volume When New
    78.400 in³
  • Brake Air Chamber Vol When Worn Out
    16.200 in³
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284194600
  • Weight
    30.00 lbs
  • Product Type
    Pneumatic Flange Mounted Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text