Motion
TCB10 ROTOR 1.250 SPCL

NEXEN GROUP
TCB10 ROTOR 1.250 SPCL

Rotary Brake Rotor With Hub - Straight Type
Mi Item #02506001
MFR #TCB10 ROTOR 1.250 SPCL
Price$3,139.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TCB10 ROTOR 1.250 SPCL

Rotary Brake Rotor With Hub - Straight Type
Mi Item #02506001
MFR #TCB10 ROTOR 1.250 SPCL

Mfr description
835138 TCB10 ROTOR 1.250 BORE,SPCL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,139.08/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Disc Diameter
    10.0000 in
  • Maximum Continuous Thermal Dissipation
    4.4 hp
  • Outer Diameter
    10.0000 in
  • Weight
    29 lbs
  • Width
    2.0600 in

Details

  • Additional Details
    Ventilated Rotor With Hub | For TCC Clutch | | TCB Brake
  • Bore Style
    Machined Bore with Keyway
  • Bore Type
    Straight
  • Brake Heat Sink Capacity
    663000 ft-lbs
  • Combination Type
    Brake
  • Design
    Disc
  • Drive Arrangement
    Shaft Mount
  • Finish
    Black Oxide
  • Function
    Brake
  • Max Rpm
    3600 rpm
  • Model
    TCC/TCB 10
  • Mounting Configuration
    Shaft Mounted
  • Ratings
    RoHS
  • Series
    TCC/TCB 10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)