Motion
5H40S 1.250 SPROCKET

NEXEN GROUP
5H40S 1.250 SPROCKET

Tooth Clutch - 1.2500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, 60/21T Double Row Sprocket
Mi Item #02506003
MFR #5H40S 1.250 SPROCKET
Price$2,635.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H40S 1.250 SPROCKET

Tooth Clutch - 1.2500 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, 60/21T Double Row Sprocket
Mi Item #02506003
MFR #5H40S 1.250 SPROCKET

Mfr description
911320 5H40S 1.250 BORE,SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,635.85/each

Specifications

Dimensions

  • Backlash
    0.30°
  • Bore Diameter
    1.2500 in
  • Drive Inertia
    15.77 lb-in²
  • Input Shaft Diameter
    1.2500 in, 31.75 mm
  • Port Size
    1/8 NPT
  • Weight
    14.50 lbs

Details

  • 2D Drawing
  • Additional Details
    Air Engaged, Straight Bore, Integral Sprocket, Tooth Clutch. Torque capacity up to 3500 In-lbs. @ 80 psi. Maximum Operating Speed up to 4000 rpm. 3 Bore sizes ranging from 0.625 to 1.250 inches. Positive engagement without slippage. Bi-directional operation. Adjustable torque by varying air pressure. Static air pressure operation. Small, lightweight durability. 5 inch or 8.25 inch hose included. 3 Models offer design flexibility: 1 Integral Single Sprocket design and 2 Integral Double/Single Sprocket designs. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Air Chamber Volume
    0.639 in³
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.087
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    60/21T Double Row Sprocket
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    3000 rpm
  • Min Engagement Pressure
    20 psi
  • Min Static Torque Capacity
    900 in
  • Model
    5H40S
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    122
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H 40S
  • Shaft Inertia
    3.90 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284199568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)