Motion
911386
Tooth Clutch - 0.6250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, 40/18T Single Row Sprocket
MI ITEM #02506004
MFR #911386
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tooth Clutch - 0.6250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, 40/18T Single Row Sprocket
MI ITEM #02506004
MFR #911386

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
911386 5H20S/4 0.625 BORE,SPROCKET

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    40/18T Single Row Sprocket
  • Port Size
    1/8 NPT
  • Max Rpm
    4000 rpm
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Min Static Torque Capacity
    75 in
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Bore Diameter
    0.6250 in
  • Number Of Engagement Positions
    64
  • Drive Inertia
    2.16 lb-in²
  • Backlash
    0.58°
  • Shaft Inertia
    0.35 lb/in²
  • Clutch Response Factor
    0.034
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    20 psi
  • Air Chamber Volume
    0.250 in³
  • Ratings
    CE and RoHS
  • Model
    5H20S/4
  • Weight
    11.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Air Engaged, Straight Bore, Integral Sprocket, Tooth Clutch. Torque capacity up to 3500 In-lbs. @ 80 psi. Maximum Operating Speed up to 4000 rpm. 3 Bore sizes ranging from 0.625 to 1.250 inches. Positive engagement without slippage. Bi-directional operation. Adjustable torque by varying air pressure. Static air pressure operation. Small, lightweight durability. 5 inch or 8.25 inch hose included. 3 Models offer design flexibility: 1 Integral Single Sprocket design and 2 Integral Double/Single Sprocket designs. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284198974

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text