Motion
911394
Tooth Clutch - 0.5000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, 40/18T Single Row Sprocket
Mi Item #02506005
MFR #911394
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tooth Clutch - 0.5000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, 40/18T Single Row Sprocket
Mi Item #02506005
MFR #911394

Mfr description
911394 5H20S/4 0.500 BORE,SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backlash
    0.58°
  • Bore Diameter
    0.5000 in
  • Drive Inertia
    2.16 lb-in²
  • Port Size
    1/8 NPT
  • Weight
    11.00 lbs

Details

  • Additional Details
    Air Engaged, Straight Bore, Integral Sprocket, Tooth Clutch. Torque capacity up to 3500 In-lbs. @ 80 psi. Maximum Operating Speed up to 4000 rpm. 3 Bore sizes ranging from 0.625 to 1.250 inches. Positive engagement without slippage. Bi-directional operation. Adjustable torque by varying air pressure. Static air pressure operation. Small, lightweight durability. 5 inch or 8.25 inch hose included. 3 Models offer design flexibility: 1 Integral Single Sprocket design and 2 Integral Double/Single Sprocket designs. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Air Chamber Volume
    0.250 in³
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.034
  • Clutch Type
    Tooth Clutch
  • Design
    Open
  • Drive Arrangement
    40/18T Single Row Sprocket
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    4000 rpm
  • Min Engagement Pressure
    20 psi
  • Min Static Torque Capacity
    75 in
  • Model
    5H20S/4
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    64
  • Ratings
    CE and RoHS
  • Shaft Inertia
    0.35 lb/in²
  • UPC_NO
    662284238342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)