Motion
DPB-09T BRAKE 2.375 LOCO

NEXEN GROUP
DPB-09T BRAKE 2.375 LOCO

Shaft Mounted Brake - Air/Spring, QD Bushing Type, 1/8 NPT Port Size, 2200 rpm Max, Black Oxide Finish, Low Coefficient Facing
Mi Item #02506092
MFR #DPB-09T BRAKE 2.375 LOCO
Price$6,755.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DPB-09T BRAKE 2.375 LOCO

Shaft Mounted Brake - Air/Spring, QD Bushing Type, 1/8 NPT Port Size, 2200 rpm Max, Black Oxide Finish, Low Coefficient Facing
Mi Item #02506092
MFR #DPB-09T BRAKE 2.375 LOCO

Mfr description
960003 DPB-09T BRAKE,2.375,LOCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,755.38/each

Specifications

Dimensions

  • Bore Diameter
    2.3750 in
  • Bore Size Range
    0.5000 in, 0.5000 to 2.3750 in, 0.5625 in, 0.6250 in, 0.6875 in, 0.7500 in, 0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 1.5000 in, 1.5625 in, 1.6250 in, 1.6875 in, 1.7500 in, 1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 2.0625 in, 2.1250 in, 2.1875 in, 2.2500 in, 2.3125 in, 2.375 in
  • Height
    10.7500 in, 273.05 mm
  • Overall Diameter
    10.75 in
  • Overall Length
    5.43 in
  • Port Size
    1/8 NPT
  • Weight
    58.00 lbs
  • Width
    10.7500 in, 273.05 mm

Details

  • 2D Drawing
  • Additional Details
    Not designed for vertical applications. QD bushing is required and sold seperately.
  • Air Chamber Volume
    2.163 in3, 35.445 cm3
  • Approximate Brake Facing Life
    6502 hp/hr
  • Bore Style
    SK Bushing (0.5000 to 2.3750 in)
  • Bore Type
    QD Bushed
  • Brake Air Chamber Vol When Worn Out
    11.651 in³
  • Brake Air Chamber Volume When New
    2.163 in³
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    55.7 in²
  • Brake Facing Type
    Low Coefficient
  • Brake Heat Sink Capacity
    220000 ft-lbs
  • Brake Peak Thermal Input Rate
    50.00 hp
  • Brake Response Factor
    0.309
  • Bushing Type & Range
    SK Type - 0.5000 to 2.3750 in
  • Clutch Category
    Brake
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Design
    Single-Disc Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    3.30 hp
  • Max Pressure
    80 psi
  • Max Rpm
    2200 rpm
  • Max Static Brake Torque
    3300 in
  • Model
    DPB-09T
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    960100 (Torque Arm)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Restrictions
    Not Designed For Vertical Applications
  • Series
    DPB 09T
  • Shaft Inertia
    443.00 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284240895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)