Motion
DFB-1150 BRAKE 1 HCO

NEXEN GROUP
DFB-1150 BRAKE 1 HCO

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/4 NPT Port Size, 2200 rpm Max, Black Oxide Finish, High Coefficient Facing
Mi Item #02506099
MFR #DFB-1150 BRAKE 1 HCO
Price$16,816.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DFB-1150 BRAKE 1 HCO

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/4 NPT Port Size, 2200 rpm Max, Black Oxide Finish, High Coefficient Facing
Mi Item #02506099
MFR #DFB-1150 BRAKE 1 HCO

Mfr description
964073 DFB-1150 BRAKE 1.000,HCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,816.25/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Size Range
    1.0000 to 2.5000 in
  • Height
    16.0000 in, 406.40 mm
  • Input Shaft Diameter
    1.0000 in, 25.40 mm
  • Overall Diameter
    16.00 in
  • Overall Length
    7.88 in
  • Port Size
    1/4 NPT
  • Weight
    161.00 lbs
  • Width
    16.0000 in, 406.40 mm

Details

  • 2D Drawing
  • Additional Details
    Not designed for vertical mounting, consult Motion Industries for use in cyclic applications. The hub for this product is provided loose for machining, consult Motion Industries for recommended controls.
  • Air Chamber Volume
    28.9 in3, 473.586 cm3
  • Approximate Brake Facing Life
    2956 hp/hr
  • Bore Style
    Unfinished Pilot Bore
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    6.300 in³
  • Brake Air Chamber Volume When New
    24.500 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    117 in²
  • Brake Facing Type
    High Coefficient
  • Brake Heat Sink Capacity
    390000 ft-lbs
  • Brake Peak Thermal Input Rate
    105.00 hp
  • Clutch Category
    Brake
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Design
    Spring-Set Brake
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Guards
    818300
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    4.10 hp
  • Max Pressure
    6.9 bar
  • Max Rpm
    2200 rpm
  • Max Static Brake Torque
    8700 in
  • Minimum Release Pressure
    5.5 bar
  • Model
    DFB-1150
  • Mounting Configuration
    Flange Mount
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940012,940011,940012,940017
  • Restrictions
    Not Designed For Vertical Mounting, Consult Nexen For Use In Cyclic Applications
  • Series
    DFB 1150
  • Shaft Inertia
    403.20 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284169691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)