Overview
Mfr description
964074 DFB-1650 BRAKE 2.000
Specifications
- Engagement/ReleaseSpring/Air
- Bore TypeStraight
- Bore StyleUnfinished Pilot Bore
- Bore Size Range2.0000 to 4.0000 in
- Port Size1/2 NPT
- Max Rpm1500 rpm
- FinishBlack Oxide
- Brake Facing TypeStandard Coefficient
- Max Static Brake Torque19100 in
- FunctionStopping & Holding
- Shaft Inertia13.90 lb/ft²
- Open Or Enclosed DesignOpen
- Brake Facing Edge Color CodeRed
- Overall Length7.85 in
- Overall Diameter21.25 in
- Approximate Brake Facing Life10625 hp/hr
- Brake Facing Effective Area227 in²
- Max Brake Continuous Thermal Diss8.30 hp
- Brake Heat Sink Capacity870000 ft-lbs
- Brake Peak Thermal Input Rate204.00 hp
- Max Pressure6.9 bar
- Minimum Release Pressure5.5 bar
- Brake Air Chamber Volume When New50.600 in³
- Brake Air Chamber Vol When Worn Out8.900 in³
- RatingsCE and RoHS
- Recommended Control Kits940012,940011,940012,940017
- Guards826300
- Additional DetailsNot designed for vertical mounting, consult Motion Industries for use in cyclic applications. The hub for this product is provided loose for machining, consult Motion Industries for recommended controls.
- Manufacturer Product Page
- Manufacturer Catalog
- 2D Drawing
- Manufacturer Replacement Parts List
- UPC_NO662284169707
- ModelDFB-1650
- Weight318.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data