Motion
964076
Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/2 NPT Port Size, 1100 rpm Max, Black Oxide Finish, Standard Coefficient Facing
MI ITEM #02506102
MFR #964076
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/2 NPT Port Size, 1100 rpm Max, Black Oxide Finish, Standard Coefficient Facing
MI ITEM #02506102
MFR #964076

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
964076 DFB-2200 BRAKE 2.500

Specifications

  • Engagement/Release
    Spring/Air
  • Bore Type
    Straight
  • Bore Style
    Unfinished Pilot Bore
  • Bore Size Range
    2.5000 to 6.0000 in
  • Port Size
    1/2 NPT
  • Max Rpm
    1100 rpm
  • Finish
    Black Oxide
  • Brake Facing Type
    Standard Coefficient
  • Max Static Brake Torque
    33600 in
  • Function
    Stopping & Holding
  • Shaft Inertia
    6494.40 lb/in²
  • Open Or Enclosed Design
    Open
  • Brake Facing Edge Color Code
    Red
  • Overall Length
    8.74 in
  • Overall Diameter
    27.00 in
  • Approximate Brake Facing Life
    15450 hp/hr
  • Brake Facing Effective Area
    330 in²
  • Max Brake Continuous Thermal Diss
    10.70 hp
  • Brake Heat Sink Capacity
    1187000 ft-lbs
  • Brake Peak Thermal Input Rate
    297.00 hp
  • Max Pressure
    80 psi
  • Minimum Release Pressure
    66 psi
  • Brake Air Chamber Volume When New
    85.100 in³
  • Brake Air Chamber Vol When Worn Out
    16.200 in³
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940012,940011,940012,940017
  • Guards
    826300
  • Additional Details
    Not designed for vertical mounting, consult Motion Industries for use in cyclic applications. The hub for this product is provided loose for machining, consult Motion Industries for recommended controls.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284169721
  • Model
    DFB-2200
  • Weight
    478.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text