Motion
DFB-2200 BRAKE 2.500 HCO

NEXEN GROUP
DFB-2200 BRAKE 2.500 HCO

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/2 NPT Port Size, 1100 rpm Max, Black Oxide Finish, High Coefficient Facing
MI ITEM #02506103
MFR #DFB-2200 BRAKE 2.500 HCO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DFB-2200 BRAKE 2.500 HCO

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/2 NPT Port Size, 1100 rpm Max, Black Oxide Finish, High Coefficient Facing
MI ITEM #02506103
MFR #DFB-2200 BRAKE 2.500 HCO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size Range
    2.5000 to 6.0000 in
  • Overall Diameter
    27.00 in
  • Overall Length
    8.74 in
  • Port Size
    1/2 NPT
  • Weight
    478.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Not designed for vertical mounting, consult Motion Industries for use in cyclic applications. The hub for this product is provided loose for machining, consult Motion Industries for recommended controls.
  • Approximate Brake Facing Life
    8343 hp/hr
  • Bore Style
    Unfinished Pilot Bore
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    16.200 in³
  • Brake Air Chamber Volume When New
    85.100 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    330 in²
  • Brake Facing Type
    High Coefficient
  • Brake Heat Sink Capacity
    1187000 ft-lbs
  • Brake Peak Thermal Input Rate
    297.00 hp
  • Engagement/Release
    Spring/Air
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Guards
    828200
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    10.70 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1100 rpm
  • Max Static Brake Torque
    48000 in
  • Minimum Release Pressure
    66 psi
  • Model
    DFB-2200
  • Open Or Enclosed Design
    Open
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940012,940011,940012,940017
  • Shaft Inertia
    6494.40 lb/in²
  • UPC_NO
    662284169738

Overview

Mfr description
964077 DFB-2200 BRAKE 2.500,HCO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought