Motion
964079
Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/2 NPT Port Size, 1000 rpm Max, Black Oxide Finish, High Coefficient Facing
MI ITEM #02506104
MFR #964079
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/2 NPT Port Size, 1000 rpm Max, Black Oxide Finish, High Coefficient Facing
MI ITEM #02506104
MFR #964079

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size Range
    2.5000 to 6.0000 in
  • Overall Diameter
    30.00 in
  • Overall Length
    8.81 in
  • Port Size
    1/2 NPT
  • Weight
    603.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Not designed for vertical mounting, consult Motion Industries for use in cyclic applications. The hub for this product is provided loose for machining, consult Motion Industries for recommended controls.
  • Approximate Brake Facing Life
    10220 hp/hr
  • Bore Style
    Unfinished Pilot Bore
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    24.500 in³
  • Brake Air Chamber Volume When New
    129.500 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    404 in²
  • Brake Facing Type
    High Coefficient
  • Brake Heat Sink Capacity
    1460000 ft-lbs
  • Brake Peak Thermal Input Rate
    363.00 hp
  • Engagement/Release
    Spring/Air
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Guards
    828200
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    10.90 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1000 rpm
  • Max Static Brake Torque
    82400 in
  • Minimum Release Pressure
    66 psi
  • Model
    DFB-2500
  • Open Or Enclosed Design
    Open
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940012,940011,940012,940017
  • Shaft Inertia
    10080.00 lb/in²
  • UPC_NO
    662284169752

Overview

Mfr description
964079 DFB-2500 BRAKE 3.000,HCO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought