Motion
QFB-1150 BRAKE 1.500 HCO

NEXEN GROUP
QFB-1150 BRAKE 1.500 HCO

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/4 NPT Port Size, 2200 rpm Max, Black Oxide Finish, High Coefficient Facing
MI ITEM #02506107
MFR #QFB-1150 BRAKE 1.500 HCO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
QFB-1150 BRAKE 1.500 HCO

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/4 NPT Port Size, 2200 rpm Max, Black Oxide Finish, High Coefficient Facing
MI ITEM #02506107
MFR #QFB-1150 BRAKE 1.500 HCO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size Range
    1.5000 to 3.2500 in
  • Overall Diameter
    16.00 in
  • Overall Length
    10.62 in
  • Port Size
    1/4 NPT
  • Weight
    220.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Not designed for vertical mounting, consult Motion Industries for use in cyclic applications. The hub for this product is provided loose for machining, consult Motion Industries for recommended controls.
  • Approximate Brake Facing Life
    5332 hp/hr
  • Bore Style
    Unfinished Pilot Bore
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    3.600 in³
  • Brake Air Chamber Volume When New
    28.000 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    234 in²
  • Brake Facing Type
    High Coefficient
  • Brake Heat Sink Capacity
    780000 ft-lbs
  • Brake Peak Thermal Input Rate
    210.00 hp
  • Engagement/Release
    Spring/Air
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Guards
    822516
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    5.40 hp
  • Max Pressure
    6.9 bar
  • Max Rpm
    2200 rpm
  • Max Static Brake Torque
    17400 in
  • Minimum Release Pressure
    5.5 bar
  • Model
    QFB-1150
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940012,940011,940012,940017
  • Shaft Inertia
    806.40 lb/in²
  • UPC_NO
    662284169776

Overview

Mfr description
964081 QFB-1150 BRAKE 1.500,HCO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought