Motion
QFB-1650 BRAKE 2

NEXEN GROUP
QFB-1650 BRAKE 2

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/2 NPT Port Size, 1500 rpm Max, Black Oxide Finish, Standard Coefficient Facing
Mi Item #02506108
MFR #QFB-1650 BRAKE 2
Price$24,822.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
QFB-1650 BRAKE 2

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/2 NPT Port Size, 1500 rpm Max, Black Oxide Finish, Standard Coefficient Facing
Mi Item #02506108
MFR #QFB-1650 BRAKE 2

Mfr description
964082 QFB-1650 BRAKE 2.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,822.27/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Bore Size Range
    2.0000 to 5.0000 in
  • Overall Diameter
    21.25 in
  • Overall Length
    10.59 in
  • Port Size
    1/2 NPT
  • Weight
    452.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Not designed for vertical mounting, consult Motion Industries for use in cyclic applications. The hub for this product is provided loose for machining, consult Motion Industries for recommended controls.
  • Air Chamber Volume
    47.3 in3, 775.1 cm3
  • Approximate Brake Facing Life
    19150 hp/hr
  • Bore Style
    Unfinished Pilot Bore
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    7.100 in³
  • Brake Air Chamber Volume When New
    57.700 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    454 in²
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    1740000 ft-lbs
  • Brake Peak Thermal Input Rate
    408.00 hp
  • Clutch Category
    Brake
  • Clutch Type
    Spring-Set Air-Release
  • Combination Type
    Brake Only
  • Design
    Spring-Set Brake
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Guards
    822526
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    10.70 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1500 rpm
  • Max Static Brake Torque
    38200 in
  • Minimum Release Pressure
    70 psi
  • Model
    QFB-1650
  • Mounting Configuration
    Flange Mount
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940012,940011,940012,940017
  • Restrictions
    Not Designed For Vertical Mounting, Consult Nexen For Use In Cyclic Applications
  • Series
    QFB 1650
  • Shaft Inertia
    3542.40 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284169783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)