Motion
QFB-2200 BRAKE 3

NEXEN GROUP
QFB-2200 BRAKE 3

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/2 NPT Port Size, 1100 rpm Max, Black Oxide Finish, Standard Coefficient Facing
MI ITEM #02506109
MFR #QFB-2200 BRAKE 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
QFB-2200 BRAKE 3

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/2 NPT Port Size, 1100 rpm Max, Black Oxide Finish, Standard Coefficient Facing
MI ITEM #02506109
MFR #QFB-2200 BRAKE 3

Mfr description
964084 QFB-2200 BRAKE 3.000
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size Range
    3.0000 to 6.5000 in
  • Overall Diameter
    27.00 in
  • Overall Length
    11.86 in
  • Port Size
    1/2 NPT
  • Weight
    682.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Not designed for vertical mounting, consult Motion Industries for use in cyclic applications. The hub for this product is provided loose for machining, consult Motion Industries for recommended controls.
  • Approximate Brake Facing Life
    27850 hp/hr
  • Bore Style
    Unfinished Pilot Bore
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    16.200 in³
  • Brake Air Chamber Volume When New
    78.400 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    660 in²
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    2374000 ft-lbs
  • Brake Peak Thermal Input Rate
    594.00 hp
  • Engagement/Release
    Spring/Air
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    14.10 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1100 rpm
  • Max Static Brake Torque
    67200 in
  • Minimum Release Pressure
    66 psi
  • Model
    QFB-2200
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940019,940019,940020
  • Shaft Inertia
    12960.00 lb/in²
  • UPC_NO
    662284169806

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)