Motion
QFB-2200 BRAKE 3 HCO

NEXEN GROUP
QFB-2200 BRAKE 3 HCO

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/2 NPT Port Size, 1100 rpm Max, Black Oxide Finish, High Coefficient Facing
Mi Item #02506110
MFR #QFB-2200 BRAKE 3 HCO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
QFB-2200 BRAKE 3 HCO

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/2 NPT Port Size, 1100 rpm Max, Black Oxide Finish, High Coefficient Facing
Mi Item #02506110
MFR #QFB-2200 BRAKE 3 HCO

Mfr description
964085 QFB-2200 BRAKE 3.000,HCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Bore Size Range
    3.0000 to 6.5000 in
  • Overall Diameter
    27.00 in
  • Overall Length
    11.86 in
  • Port Size
    1/2 NPT
  • Weight
    682.00 lbs
  • Width
    27.0000 in, 685.80 mm

Details

  • 2D Drawing
  • Additional Details
    Not designed for vertical mounting, consult Motion Industries for use in cyclic applications. The hub for this product is provided loose for machining, consult Motion Industries for recommended controls.
  • Air Chamber Volume
    79.200 in3, 1297.855 cm3
  • Approximate Brake Facing Life
    15039 hp/hr
  • Bore Style
    Unfinished Pilot Bore
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    16.200 in³
  • Brake Air Chamber Volume When New
    78.400 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    660 in²
  • Brake Facing Type
    High Coefficient
  • Brake Heat Sink Capacity
    2374000 ft-lbs
  • Brake Peak Thermal Input Rate
    594.00 hp
  • Clutch Category
    Brake
  • Clutch Type
    Spring-Set Air-Release
  • Combination Type
    Brake Only
  • Design
    Spring-Set Brake
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    14.10 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1100 rpm
  • Max Static Brake Torque
    96000 in
  • Min Static Torque Capacity
    96000 lbs-in, 10846.541 N-m
  • Minimum Release Pressure
    66 psi
  • Model
    QFB-2200
  • Mounting Configuration
    Flange Mount
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940019,940019,940020
  • Restrictions
    Not Designed For Vertical Mounting, Consult Nexen For Use In Cyclic Applications
  • Series
    QFB 2200
  • Shaft Inertia
    12960.00 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284169813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)