Motion
QFB-1650 BRAKE 2.938 NSB

NEXEN GROUP
QFB-1650 BRAKE 2.938 NSB

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/2 NPT Port Size, 1500 rpm Max, Black Oxide Finish, Standard Coefficient Facing
MI ITEM #02506114
MFR #QFB-1650 BRAKE 2.938 NSB
List Price$25,385.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
QFB-1650 BRAKE 2.938 NSB

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/2 NPT Port Size, 1500 rpm Max, Black Oxide Finish, Standard Coefficient Facing
MI ITEM #02506114
MFR #QFB-1650 BRAKE 2.938 NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,385.21/each for your price

Overview

Mfr description
964219 QFB-1650 BRAKE 2.938,NSB

Specifications

  • Engagement/Release
    Spring/Air
  • Bore Type
    Straight
  • Bore Style
    Bore to Size
  • Bore Size Range
    2.9375 in
  • Port Size
    1/2 NPT
  • Max Rpm
    1500 rpm
  • Finish
    Black Oxide
  • Brake Facing Type
    Standard Coefficient
  • Max Static Brake Torque
    38200 in
  • Function
    Stopping & Holding
  • Shaft Inertia
    3542.40 lb/in²
  • Open Or Enclosed Design
    Open
  • Brake Facing Edge Color Code
    Red
  • Overall Length
    10.59 in
  • Overall Diameter
    21.25 in
  • Approximate Brake Facing Life
    19150 hp/hr
  • Brake Facing Effective Area
    454 in²
  • Max Brake Continuous Thermal Diss
    10.70 hp
  • Brake Heat Sink Capacity
    1740000 ft-lbs
  • Brake Peak Thermal Input Rate
    408.00 hp
  • Max Pressure
    80 psi
  • Minimum Release Pressure
    70 psi
  • Brake Air Chamber Volume When New
    57.700 in³
  • Brake Air Chamber Vol When Worn Out
    7.100 in³
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940012,940011,940012,940017
  • Guards
    822516
  • Additional Details
    Not designed for vertical mounting, consult Motion Industries for use in cyclic applications.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284246569
  • Model
    QFB-1650
  • Weight
    452.00 lbs
  • Product Type
    Pneumatic Shaft Mounted Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought