Motion
DFB-1650 BRAKE 2.938 HCO NSB

NEXEN GROUP
DFB-1650 BRAKE 2.938 HCO NSB

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/2 NPT Port Size, 1500 rpm Max, Black Oxide Finish, High Coefficient Facing
MI ITEM #02506115
MFR #DFB-1650 BRAKE 2.938 HCO NSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DFB-1650 BRAKE 2.938 HCO NSB

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/2 NPT Port Size, 1500 rpm Max, Black Oxide Finish, High Coefficient Facing
MI ITEM #02506115
MFR #DFB-1650 BRAKE 2.938 HCO NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size Range
    2.9375 in
  • Overall Diameter
    21.25 in
  • Overall Length
    7.85 in
  • Port Size
    1/2 NPT
  • Weight
    318.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Not designed for vertical mounting, consult Motion Industries for use in cyclic applications.
  • Approximate Brake Facing Life
    5525 hp/hr
  • Bore Style
    Bore to Size
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    8.900 in³
  • Brake Air Chamber Volume When New
    50.600 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    227 in²
  • Brake Facing Type
    High Coefficient
  • Brake Heat Sink Capacity
    870000 ft-lbs
  • Brake Peak Thermal Input Rate
    204.00 hp
  • Engagement/Release
    Spring/Air
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Guards
    818300
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    8.30 hp
  • Max Pressure
    6.9 bar
  • Max Rpm
    1500 rpm
  • Max Static Brake Torque
    27200 in
  • Minimum Release Pressure
    5.5 bar
  • Model
    DFB-1650
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940012,940011,940012,940017
  • Shaft Inertia
    13.90 lb/ft²
  • UPC_NO
    662284249560

Overview

Mfr description
964301 DFB-1650 BRAKE 2.938,HCO,NSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought