Motion
964620
Pneumatic Servo Motor Brake - SBE02 Series, Spring Actuated, Electrical Returned, 0.375 in Input Shaft Diameter, 0.375 in Output Shaft Diameter, 10000 rpm Max, Black Anodized Finish, Size 23
MI ITEM #02506124
MFR #964620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Servo Motor Brake - SBE02 Series, Spring Actuated, Electrical Returned, 0.375 in Input Shaft Diameter, 0.375 in Output Shaft Diameter, 10000 rpm Max, Black Anodized Finish, Size 23
MI ITEM #02506124
MFR #964620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brake Size
    23
  • Input Bolt Circle
    2.625 in
  • Input Bore Diameter
    0.375 in
  • Input Pilot O.D.
    1.500 in
  • Output Bolt Circle
    2.625 in
  • Output Pilot O.D.
    1.500 in
  • Output Shaft Diameter
    0.375 in
  • Output Shaft Length
    1.250 in
  • Port Size
    1/8 NPT
  • Weight
    3.00 lbs

Details

  • 2D Drawing
  • Actuation
    Spring
  • Approximate Engagement Response Time
    8 ms
  • Approximate Release Response Time
    90 ms
  • Bore Type
    Straight
  • Coupling Type
    Clamp Collar
  • Engagement/Release
    Spring/Electric
  • Finish
    Black Anodized
  • Frame Type
    NEMA
  • Function
    Stopping & Holding
  • Input Power
    24 V dc
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.9 bar
  • Max Rpm
    10000 rpm
  • Minimum Release Pressure
    5.5 bar
  • Mounting Configuration
    Square Flange
  • Open Or Enclosed Design
    Enclosed
  • Ratings
    CE, And RoHS
  • Return Type
    Electrical
  • Series
    SBE02
  • Static Torque Capacity
    0.6 N-m

Overview

Mfr description
964620-SERVO BRAKE, BORE SIZE 0.375 INCH
  • Spring engaged electrically released
  • Zero backlash
  • Low inertia
  • With clamp collar coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought