Motion
SBP2-STAGE-NEMA23-0.250-NO-STD

NEXEN GROUP
SBP2-STAGE-NEMA23-0.250-NO-STD

Pneumatic Servo Motor Brake - SBP2 Series, Spring Actuated, Air Returned, 0.250 in Input Shaft Diameter, 10000 rpm Max, Black Anodized Finish, Size 23
MI ITEM #02506127
MFR #SBP2-STAGE-NEMA23-0.250-NO-STD
List Price$1,686.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP2-STAGE-NEMA23-0.250-NO-STD

Pneumatic Servo Motor Brake - SBP2 Series, Spring Actuated, Air Returned, 0.250 in Input Shaft Diameter, 10000 rpm Max, Black Anodized Finish, Size 23
MI ITEM #02506127
MFR #SBP2-STAGE-NEMA23-0.250-NO-STD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,686.58/each for your price

Overview

Mfr description
964631-SERVO BRAKE, BORE SIZE 0.250 INCH
  • Zero backlash
  • Low inertia
  • For use with motor driven linear stages and slides

Specifications

  • Engagement/Release
    Spring/Air
  • Input Bore Diameter
    0.250 in
  • Input Pilot O.D.
    1.500 in
  • Output Pilot O.D.
    None in
  • Input Bolt Circle
    5.790 in
  • Brake Size
    23
  • Port Size
    1/8 NPT
  • Series
    SBP2
  • Max Rpm
    10000 rpm
  • Bore Type
    Straight
  • Finish
    Black Anodized
  • Mounting Configuration
    Square Flange
  • Function
    Stopping & Holding
  • Actuation
    Spring
  • Return Type
    Air
  • Frame Type
    NEMA
  • Open Or Enclosed Design
    Enclosed
  • Static Torque Capacity
    20 in
  • Approximate Engagement Response Time
    8 ms
  • Approximate Release Response Time
    92 ms
  • Max Pressure
    6.9 bar
  • Minimum Release Pressure
    5.5 bar
  • Coupling Type
    Clamp Collar
  • Recommended Control
    964650
  • Ratings
    IP67, CE, And RoHS
  • Manufacturer Product Page
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284249355
  • Weight
    1.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text