Motion
SBP2-STAGE-NEMA23-8MM-NO-STD

NEXEN GROUP
SBP2-STAGE-NEMA23-8MM-NO-STD

Pneumatic Servo Motor Brake - SBP2 Series, Spring Actuated, Air Returned, 8 mm Input Shaft Diameter, 10000 rpm Max, Black Anodized Finish, Size 23
Mi Item #02506129
MFR #SBP2-STAGE-NEMA23-8MM-NO-STD
Price$1,686.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP2-STAGE-NEMA23-8MM-NO-STD

Pneumatic Servo Motor Brake - SBP2 Series, Spring Actuated, Air Returned, 8 mm Input Shaft Diameter, 10000 rpm Max, Black Anodized Finish, Size 23
Mi Item #02506129
MFR #SBP2-STAGE-NEMA23-8MM-NO-STD

Mfr description
964633-SERVO BRAKE, BORE SIZE 8 MM
  • Zero backlash
  • Low inertia
  • For use with motor driven linear stages and slides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,686.58/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Brake Size
    23
  • Input Bolt Circle
    5.790 in
  • Input Bore Diameter
    8 mm
  • Input Pilot O.D.
    1.500 in
  • Length
    2.9700 in
  • Output Pilot O.D.
    None in
  • Pilot Diameter
    1.5000 in, 38.10 mm
  • Port Size
    1/8 NPT
  • Weight
    1.50 lbs

Details

  • 2D Drawing
  • Actuation
    Spring
  • Approximate Engagement Response Time
    8 ms
  • Approximate Release Response Time
    92 ms
  • Bore Style
    Machined Bore with Clamp Collar and no Keyway
  • Bore Type
    Straight
  • Combination Type
    Brake
  • Coupling Type
    Clamp Collar
  • Drive Arrangement
    Flange
  • Engagement/Release
    Spring/Air
  • Finish
    Black Anodized
  • Frame Type
    NEMA
  • Function
    Stopping & Holding
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.9 bar
  • Max Rpm
    10000 rpm
  • Min Static Brake Torque
    20
  • Minimum Release Pressure
    5.5 bar
  • Mounting Configuration
    Square Flange
  • Mounting Style
    Motor, Reducer
  • Open Or Enclosed Design
    Enclosed
  • Ratings
    IP67, CE, And RoHS
  • Recommended Control
    964650
  • Return Type
    Air
  • Series
    SBP2
  • Static Torque Capacity
    20 in
  • Temperature Range
    32 to 150 °F
  • UPC_NO
    662284249379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)