Motion
SBP3-16.0-040-070-07-090-16.0-NO-ST

NEXEN GROUP
SBP3-16.0-040-070-07-090-16.0-NO-ST

Pneumatic Servo Motor Brake - SBP03 Series, Spring Actuated, Air Returned, 16 mm Input Shaft Diameter, 16 mm Output Shaft Diameter, 10000 rpm Max, Black Anodized Finish, Size 3
MI ITEM #02506140
MFR #SBP3-16.0-040-070-07-090-16.0-NO-ST
List Price$2,211.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP3-16.0-040-070-07-090-16.0-NO-ST

Pneumatic Servo Motor Brake - SBP03 Series, Spring Actuated, Air Returned, 16 mm Input Shaft Diameter, 16 mm Output Shaft Diameter, 10000 rpm Max, Black Anodized Finish, Size 3
MI ITEM #02506140
MFR #SBP3-16.0-040-070-07-090-16.0-NO-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,211.90/each for your price

Overview

Mfr description
964711-SERVO BRAKE, BORE SIZE 16 MM
  • Spring engaged
  • Zero backlash
  • Low inertia
  • 20-50% more torque than competition

Specifications

  • Engagement/Release
    Spring/Air
  • Input Bore Diameter
    16 mm
  • Output Shaft Diameter
    16 mm
  • Output Shaft Length
    40 mm
  • Input Pilot O.D.
    80 mm
  • Output Pilot O.D.
    70 mm
  • Input Bolt Circle
    90 to 109 mm
  • Output Bolt Circle
    90 to 109 mm
  • Brake Size
    3
  • Port Size
    1/8 NPT
  • Series
    SBP03
  • Max Rpm
    10000 rpm
  • Bore Type
    Straight
  • Finish
    Black Anodized
  • Mounting Configuration
    Square Flange
  • Function
    Stopping & Holding
  • Actuation
    Spring
  • Return Type
    Air
  • Frame Type
    IEC
  • Overhung Load Capacity
    1070 N
  • Shaft Inertia
    0.50 kg/cm²
  • Torsional Stiffness
    9613 N-m/rad
  • Open Or Enclosed Design
    Enclosed
  • Static Torque Capacity
    8 N-m
  • Approximate Engagement Response Time
    12 ms
  • Approximate Release Response Time
    75 ms
  • Max Pressure
    6.9 bar
  • Minimum Release Pressure
    5.5 bar
  • Coupling Type
    Clamp Collar
  • Recommended Control
    964650
  • Ratings
    IP67, CE, And RoHS
  • Additional Details
    Includes quick exhaust valve for improved engagement response. Unit has a input bore with a 5 mm keyway.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284250474
  • Weight
    5.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text