Motion
SBP5-24.0-050-130-12.0-165-24.0-NO-

NEXEN GROUP
SBP5-24.0-050-130-12.0-165-24.0-NO-

Pneumatic Servo Motor Brake - SBP05 Series, Spring Actuated, Air Returned, 24 mm Input Shaft Diameter, 24 mm Output Shaft Diameter, 10000 rpm Max, Black Anodized Finish, Size 5
Mi Item #02506165
MFR #SBP5-24.0-050-130-12.0-165-24.0-NO-
Price$3,739.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP5-24.0-050-130-12.0-165-24.0-NO-

Pneumatic Servo Motor Brake - SBP05 Series, Spring Actuated, Air Returned, 24 mm Input Shaft Diameter, 24 mm Output Shaft Diameter, 10000 rpm Max, Black Anodized Finish, Size 5
Mi Item #02506165
MFR #SBP5-24.0-050-130-12.0-165-24.0-NO-

Mfr description
964908-SERVO BRAKE, BORE SIZE 24 MM
  • Spring engaged
  • Zero backlash
  • Low inertia
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,739.96/each

Specifications

Dimensions

  • Backlash
    0
  • Bore Diameter
    24 mm
  • Brake Size
    5
  • Input Bolt Circle
    150 to 186 mm
  • Input Bore Diameter
    24 mm
  • Input Pilot O.D.
    130 mm
  • Input Shaft Diameter
    0.9450 in
  • Length
    5.2170 in
  • Output Bolt Circle
    165 to 186 mm
  • Output Pilot O.D.
    130 mm
  • Output Shaft Diameter
    24 mm
  • Output Shaft Length
    50 mm
  • Pilot Diameter
    5.1180 in, 130 mm
  • Port Size
    1/8 NPT
  • Weight
    13.00 lbs

Details

  • 2D Drawing
  • Actuation
    Spring
  • Additional Details
    Includes quick exhaust valve for improved engagement response.
  • Air Chamber Volume
    2.1790 in³
  • Approximate Engagement Response Time
    60 ms
  • Approximate Release Response Time
    100 ms
  • Bore Style
    Machined Bore with Clamp Collar and no Keyway
  • Bore Type
    Straight
  • Brake Air Chamber Volume When New
    2.1790 in³
  • Combination Type
    Brake
  • Coupling Type
    Clamp Collar
  • Drive Arrangement
    Flange
  • Engagement/Release
    Spring/Air
  • Finish
    Black Anodized
  • Frame Type
    IEC
  • Function
    Stopping & Holding
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.9 bar
  • Max Rpm
    10000 rpm
  • Min Static Brake Torque
    28 N-m
  • Minimum Release Pressure
    3.4 bar
  • Mounting Configuration
    Square Flange
  • Mounting Style
    Motor, Reducer
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    1700 N
  • Pilot Or Drive Flg Bolt Circle Data
    165 to 186 mm
  • Ratings
    IP67, CE, And RoHS
  • Recommended Control
    964650
  • Restrictions
    Not Recommended For Cyclic Dynamic Braking
  • Return Type
    Air
  • Series
    SBP05
  • Shaft Inertia
    11.40 kg/cm²
  • Static Torque Capacity
    28 N-m
  • Temperature Range
    32 to 150 °F
  • Torsional Rigidity
    3182.7 in-lb/deg
  • Torsional Stiffness
    22562 N-m/rad
  • UPC_NO
    662284252744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)