Motion
SBPA5-24.0-050-130-12.0-165-24.0-NO

NEXEN GROUP
SBPA5-24.0-050-130-12.0-165-24.0-NO

Pneumatic Servo Motor Brake - SBPA05 Series, Air Actuated, Spring Returned, 24 mm Input Shaft Diameter, 24 mm Output Shaft Diameter, 10000 rpm Max, Black Acrylic Paint Finish, Size 5
MI ITEM #02506168
MFR #SBPA5-24.0-050-130-12.0-165-24.0-NO
List Price$3,476.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBPA5-24.0-050-130-12.0-165-24.0-NO

Pneumatic Servo Motor Brake - SBPA05 Series, Air Actuated, Spring Returned, 24 mm Input Shaft Diameter, 24 mm Output Shaft Diameter, 10000 rpm Max, Black Acrylic Paint Finish, Size 5
MI ITEM #02506168
MFR #SBPA5-24.0-050-130-12.0-165-24.0-NO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,476.37/each for your price

Overview

Mfr description
964950-SERVO BRAKE, BORE SIZE 24 MM
  • Air engaged
  • Zero backlash
  • Low inertia
  • 20-50% more torque than competition

Specifications

  • Engagement/Release
    Air/Spring
  • Input Bore Diameter
    24 mm
  • Output Shaft Diameter
    24 mm
  • Output Shaft Length
    50 mm
  • Input Pilot O.D.
    130 mm
  • Output Pilot O.D.
    130 mm
  • Input Bolt Circle
    150 to 186 mm
  • Output Bolt Circle
    150 to 186 mm
  • Brake Size
    5
  • Port Size
    1/8 NPT
  • Series
    SBPA05
  • Max Rpm
    10000 rpm
  • Bore Type
    Straight
  • Finish
    Black Acrylic Paint
  • Mounting Configuration
    Square Flange
  • Function
    Stopping & Holding
  • Actuation
    Air
  • Return Type
    Spring
  • Torsional Stiffness
    23448 N-m/rad
  • Open Or Enclosed Design
    Enclosed
  • Static Torque Capacity
    45 N-m
  • Max Pressure
    6.9 bar
  • Coupling Type
    Clamp Collar
  • Recommended Control
    964650
  • Ratings
    IP67, CE, And RoHS
  • Additional Details
    Includes quick exhaust valve for improved engagement response.
  • Manufacturer Product Page
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284250009
  • Weight
    17.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text