Motion
EMB-180-28 IEC-100/112

NEXEN GROUP
EMB-180-28 IEC-100/112

EMB 180-28 Flange Mounted Brake - Spring/Air, 28 mm Bore Size, 5000 rpm Max, 1/8 BSPT Port Size, Black Acrylic Paint Finish
Mi Item #02506177
MFR #EMB-180-28 IEC-100/112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
EMB-180-28 IEC-100/112

EMB 180-28 Flange Mounted Brake - Spring/Air, 28 mm Bore Size, 5000 rpm Max, 1/8 BSPT Port Size, Black Acrylic Paint Finish
Mi Item #02506177
MFR #EMB-180-28 IEC-100/112

Mfr description
965301 EMB-180-28,IEC-100/112
  • The Nexen flange mounted EMB spring-set motor brake is designed for 1/2—20 HP NEMA C-faced motors
  • This power off brake is ideal for use in cycling, emergency stopping and holding applications
  • Low wear rate on the friction material combined with high thermal capabilities make this Motor Brake ideal for dynamic stopping applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    28 mm
  • Frame Size
    100L, 112M
  • Input Shaft Diameter
    28 mm, 1.1020 in
  • Output Shaft Diameter
    28 mm, 1.1020 in
  • Output Shaft Length
    2.3620 in, 60 mm
  • Overall Diameter
    250 mm, 9.8430 in
  • Overall Length
    162.60 mm, 6.4020 in
  • Pilot Diameter
    180 mm, 7.0870 in
  • Port Size
    1/8 BSPT
  • Weight
    44 lbs, 19.958 kg
  • Width
    9.8430 in, 250 mm

Details

  • 2D Drawing
  • Additional Details
    Not recommended for cyclic dynamic braking. Recommended for holding and estop applications.
  • Air Chamber Volume
    0.983 in3, 16.108 cm3
  • Approximate Brake Facing Life
    41 kW/hr
  • Approximate Engagement Response Time
    30 ms
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    0.062 in³
  • Brake Air Chamber Volume When New
    0.983 in³
  • Brake Facing Effective Area
    72 cm²
  • Brake Heat Sink Capacity
    94400 Joule
  • Brake Peak Thermal Input Rate
    695.00 kW
  • Brake Series
    EMB Series
  • Clutch Category
    Brake
  • Clutch Facing Effective Area
    72 cm2, 11.16 sq in
  • Clutch Type
    Spring-Set Air-Release
  • Combination Type
    Brake Only
  • Design
    Spring-Set Brake
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Finish
    Black Acrylic Paint
  • Frame Type
    IEC
  • Function
    Stopping and Holding
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    0.22 kW
  • Max Pressure
    6.9 bar
  • Max Rpm
    5000 rpm
  • Min Static Brake Torque
    100 N-m
  • Minimum Release Pressure
    4.4 bar
  • Model
    EMB-180-28, IEC-100/112
  • Mounting Configuration
    Flange Mounted
  • Open Or Enclosed Design
    Enclosed
  • Pilot Or Drive Flg Bolt Circle Data
    4 Holes 14 mm on 215 mm
  • Product Type
    Pneumatic Flange Mounted Brakes
  • Ratings
    CE, and RoHS
  • Recommended Control Kits
    940012 (3-WAY N.C. 1/8 NPT), 940017 (3 WAY N.C. 0-100 PSI 1/8 NPT), 940021 (3 WAY 5-100 PSI 1/8 NPT)
  • Restrictions
    RoHS Compliant
  • Series
    EMB 180-28
  • Shaft Inertia
    39.00 kg/cm²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)