Motion
802799
Coupling Adapter - For Use With F-450 Series Clutches, Taper Lock #1008, 14 - 24 mm Bore, Bare Steel and Iron Finish
Mi Item #02506179
MFR #802799
Price$1,158.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With F-450 Series Clutches, Taper Lock #1008, 14 - 24 mm Bore, Bare Steel and Iron Finish
Mi Item #02506179
MFR #802799

Mfr description
802799 FW/F-450 COUPLING-H,NO BSHG,MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,158.72/each

Specifications

Dimensions

  • Bore Diameter
    14 - 24 mm
  • Bore Size
    14 - 24 mm
  • Coupling Size
    2.625 in
  • Max Angular Misalignment
    0.040 in
  • Max Parallel Misalignment
    0.015 in
  • Maximum Axia Float
    + 0.125 in
  • Weight
    2.50 lbs

Details

  • Additional Details
    Taper lock bushing (sold separately).
  • Bore Style
    Taper Lock #1008
  • Coupling Brand/Type
    Dodge Taper Lock Poly Disc
  • Finish
    Bare Steel and Iron
  • For Use With Series
    F-450 Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284197595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)