Motion
809799
Coupling Adapter - For Use With H-1000 Series Clutches, Taper Lock #2517, 14 - 65 mm Bore, Bare Steel and Iron Finish
MI ITEM #02506182
MFR #809799
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With H-1000 Series Clutches, Taper Lock #2517, 14 - 65 mm Bore, Bare Steel and Iron Finish
MI ITEM #02506182
MFR #809799

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    14 - 65 mm
  • Bore Size
    14 - 65 mm
  • Coupling Size
    8.000 in
  • Max Angular Misalignment
    0.064 in
  • Max Parallel Misalignment
    0.015 in
  • Maximum Axia Float
    + 0.125 in
  • Weight
    33.00 lbs

Details

  • Additional Details
    Taper lock bushing (sold separately).
  • Bore Style
    Taper Lock #2517
  • Coupling Brand/Type
    Dodge Taper Lock Poly Disc
  • Finish
    Bare Steel and Iron
  • For Use With Series
    H-1000 Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284197625

Overview

Mfr description
809799 HW/H1000 COUPLING-H,NO BSHG,MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought