Motion
LW/L-600 COUPLING-H NO BSHG NP

NEXEN GROUP
LW/L-600 COUPLING-H NO BSHG NP

Coupling Adapter - For Use With L-600 Series Clutches, LW Series Clutches, LWCB Series Clutch/Brake, LCB-600 Series Clutch/Brake, LSCC-44 Series Clutches, LSCB-44 Series Clutch/Brake, Taper Lock #1215, 0.5000 - 1.1250 in Bore, Nickel Plated Finish
MI ITEM #02506183
MFR #LW/L-600 COUPLING-H NO BSHG NP
List Price$1,173.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
LW/L-600 COUPLING-H NO BSHG NP

Coupling Adapter - For Use With L-600 Series Clutches, LW Series Clutches, LWCB Series Clutch/Brake, LCB-600 Series Clutch/Brake, LSCC-44 Series Clutches, LSCB-44 Series Clutch/Brake, Taper Lock #1215, 0.5000 - 1.1250 in Bore, Nickel Plated Finish
MI ITEM #02506183
MFR #LW/L-600 COUPLING-H NO BSHG NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,173.50/each for your price

Overview

Mfr description
804901 LW/L-600 COUPLING-H,NO BSHG,NP

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    L-600 Series Clutches, LCB-600 Series Clutch/Brake, LSCB-44 Series Clutch/Brake, LSCC-44 Series Clutches, LW Series Clutches, LWCB Series Clutch/Brake
  • Bore Style
    Taper Lock #1215
  • Bore Size
    0.5000 - 1.1250 in
  • Finish
    Nickel Plated
  • Ratings
    CE, and RoHS
  • Bore Diameter
    0.5000 - 1.1250 in
  • Coupling Brand/Type
    Dodge Taper Lock Poly Disc
  • Coupling Size
    4.000 in
  • Max Parallel Misalignment
    0.015 in
  • Max Angular Misalignment
    2.0 °
  • Maximum Axia Float
    + 0.125 in
  • Additional Details
    Taper lock bushing (sold separately).
  • Manufacturer Product Page
  • UPC_NO
    662284249812
  • Weight
    5.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text