Motion
801364
Clutch-Brake - Enclosed, Nema C-Faced Clutch-Brake, FMCBE
MI ITEM #02506229
MFR #801364
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clutch-Brake - Enclosed, Nema C-Faced Clutch-Brake, FMCBE
MI ITEM #02506229
MFR #801364

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
801364 FMCBE-500 CLUTCH-BRAKES
  • Enclosed, Air Engaged, Clutch Brakes With Optional Input Shaft And Feet

Specifications

  • Combination Type
    Nema C-Faced Clutch-Brake
  • Series
    FMCBE
  • Open Or Enclosed Design
    Enclosed
  • Bore Type
    Straight
  • Max Rpm
    3600 rpm
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Facing Edge Color Code
    Red
  • Max Static Clutch Torque
    89 in-lb
  • Max Static Brake Torque
    89 in
  • Clutch Peak Thermal Input Rate
    4.00 hp
  • Brake Peak Thermal Input Rate
    4.00 hp
  • Actuation
    Air/Air
  • Port Size
    1/8 NPT
  • Max Pressure
    80 psi
  • Temperature Range
    32-150 °F
  • Clutch Air Chamber Volume When New
    0.635 in³
  • Clutch Air Chamber Vol When Worn Out
    0.959 in³
  • Brake Air Chamber Volume When New
    0.632 in³
  • Brake Air Chamber Vol When Worn Out
    0.956 in³
  • Ratings
    CE, And RoHS
  • Finish
    Machined Aluminum
  • Overhung Load Capacity
    60 lb
  • Combined Continuous Thermal Diss
    0.10 hp hp
  • Input Shaft Diameter
    0.500 in
  • Output Shaft Diameter
    0.500 in
  • Manufacturer Upc Number
    662284247382
  • UPC_NO
    662284247382
  • Manufacturer Product Page
  • Weight
    12.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text