Motion
801366
Input Unit - For Use With FM 500 Series, Straight Shaft, 0.5000 in Output Shaft, 3600 rpm, Overhung Load Capacity 70 lb, Machined Aluminum Finish, 48C Frame Size
MI ITEM #02506230
MFR #801366
List Price$1,019.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Input Unit - For Use With FM 500 Series, Straight Shaft, 0.5000 in Output Shaft, 3600 rpm, Overhung Load Capacity 70 lb, Machined Aluminum Finish, 48C Frame Size
MI ITEM #02506230
MFR #801366

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,019.22/each for your price

Overview

Mfr description
801366 FMIU-500 CLUTCH-BRAKES

Specifications

  • Parts Category
    Other Accessories
  • For Use With Series
    FM 500 Series
  • Bore Style
    Straight Shaft
  • Output Shaft Diameter
    0.5000 in
  • Max Rpm
    3600 rpm
  • Overhung Load Capacity
    70 lb
  • Finish
    Machined Aluminum
  • Ratings
    CE, and RoHS
  • Frame Size
    48C
  • Input Shaft Diameter
    0.500 in in
  • Manufacturer Product Page
  • UPC_NO
    662284254472
  • Weight
    6.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought