Motion
801687
Friction Clutch - 42 mm Bore, Flange/Foot Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 BSPT, Finished w/ Keyway & 1 SS, Flange Mount
Mi Item #02506237
MFR #801687
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Clutch - 42 mm Bore, Flange/Foot Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 BSPT, Finished w/ Keyway & 1 SS, Flange Mount
Mi Item #02506237
MFR #801687

Mfr description
801687 FMCE-8-42 CLUTCH-BRAKES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    42 mm
  • Clutch Peak Thermal Input Rate
    20.90 kW
  • Drive Inertia
    180.27 kg-cm²
  • Frame Size
    160M
  • Maximum Continuous Thermal Dissipation
    0.33 kW
  • Overall Diameter
    330.0 mm
  • Overall Length
    149.0 mm
  • Port Size
    1/8 BSPT
  • Weight
    155.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Metric Flange Mounted Clutch-Brakes are available in both an open and an enclosed design. The Open Design promotes improved air circulation for longer life and greater operating efficiency. The enclosed design keeps dirt, dust, moisture and other contaminants out and worn friction material from escaping. These clutch-brakes mount directly to IEC-B5 frame sizes 71A to 160M.
  • Approximate Clutch Facing Life
    457 kWhr
  • Bore Type
    Finished w/ Keyway & 1 SS
  • Clutch Air Chamber Vol When Worn Out
    96.250 cm³
  • Clutch Air Chamber Volume When New
    62.400 cm³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Effective Area
    197.60 cm²
  • Clutch Facing Type
    High Coefficient
  • Clutch Type
    Friction Clutch
  • Design
    Enclosed
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    1500 rpm
  • Min Engagement Pressure
    0.3 bar
  • Model
    FMCBE-8-42
  • Mounting Configuration
    Flange/Foot Mounted
  • Ratings
    CE and RoHS
  • Shaft Inertia
    204.85 kg/cm²
  • UPC_NO
    662284238021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)